Bulb pipettes, MBL®, two marks, Class AS
1 ml, 0,008 ± ml
Catalog # BIBBPRA620AS
Supplier: SciLabware
Jump to:
Product Details & Documents
Soda lime glass.
- Calibrated to deliver (TD, Ex)
- Permanent amber stain marking
- With +5 s waiting time
- Features a safety bulb at the top of the pipette tube
- Printed with batch code for downloadable batch certificate
: Comply with ISO 648 and DIN 12690
Specifications
- Capacity:1 ml
- Seq:01
- Tolerance:0,008 ± ml



