ORP electrodes, IDS, wireless ready
IDS ORP electrode, pressure resistant (10 bar), SensoLyt® ORP 900-P, wireless ready, Plug head for AS IDS cable or wireless module, Hole, Polymer, Glass, 0...+60 °C, 12×120 mm
Codice catalogo 662-1721
Nome del fornitore: WTW
Vai a
Product Details & Documents
High quality, enhanced sensor technology combined with most modern measurement electronics. The electrodes feature a plug head which can either be connected to an IDS cable or to a wireless module.
- Intelligent: Electrodes are automatically recognized by the meter, each sensor is exactly identified
- Digital: Measurement signals are processed digitally, providing very accurate data
- Measurement integrity benchmarking of the electrodes by QSC (Quality Sensor Control)
- IDS electrodes store their serial number and their calibration records
- Wireless ready: Disturbing cables are no longer required
Informazioni per l'ordine: Electrodes are supplied with plug head but without cable or wireless module which need to be ordered separately.
Documents
Multiparameter Profile Measurement with IDS.pdf Sensors for Field and Lab.pdf Sensors for Field and Laboratory.pdf
Ulteriori dettagli sul prodotto
WTWA103763_TDS_EN
Scheda dati
Specifiche
- Connection:Plug head for AS IDS cable or wireless module
- Ø×L:12×120 mm
- Description:IDS ORP electrode, pressure resistant (10 bar), SensoLyt® ORP 900-P, wireless ready
- Material:Glass
- Seq:21
- Diaphr.:Hole
- Electrolyte:Polymer
- Temp.:0...+60 °C



