Density Hydrometers
0,700 - 2,000 g/ml, 0,001, 160 mm
Catalog # GERI0025
Supplier: GERING
Jump to:
Product Details & Documents
Density hydrometers with reference temperature of 20 °C.
Specifications
- Length:160 mm
- Seq:01
- Division:0,001
- Range:0,700 - 2,000 g/ml



