Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Counting chambers, Howard

Counting chambers, Howard

Counting chamber, 0,10 mm
Catalog # MARI0611040
Supplier:   MARIENFELD
Counting chambers, Howard
Catalog # MARI0611040
Supplier:  MARIENFELD
Counting chambers, Howard
Counting chambers, Howard

Counting chamber, 0,10 mm

Price
SFr. 1’110.00
Log in for availability
1 * 1 ST
Product Details & Documents

Counting chambers designed for the investigation of fruit juices.

Ø ring = 18 - 22 mm

Specifications
  • Depth of chamber:
    0,10 mm
  • Description:
    Counting chamber
Accessories

Product Information

  • Catalog #
    L×W
    Thickness
    Availability
    Price
  • Cover glass with blue mask – 5×5 wells of Ø 1,382 mm
    Cover glass with blue mask – 5×5 wells of Ø 1,382 mm
    MARI0334001
    33×33 mm
    1,0 mm
    Log in for availability
    1 * 1 ST - SFr. 337.00

Product Information

  • Catalog #
    L×W
    Thickness
    Availability
    Price
  • Cover glass with ground edges
    Cover glass with ground edges
    MARI0333001
    25×40 mm
    0,4 mm
    Log in for availability
    1 * 1 ST - SFr. 7.50

Product Information

  • Catalog #
    L×W
    Thickness
    Availability
    Price
  • Cover glass with metal mask - 5×5 wells of Ø = 1,382 mm
    Cover glass with metal mask - 5×5 wells of Ø = 1,382 mm
    MARI0334002
    25×40 mm
    0,4 mm
    Log in for availability
    1 * 1 ST - SFr. 256.00