Drum funnels
350 mm, 35 mm, 440 mm
Catalog # HIRS7740103
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
These large transparent funnels, made of PP, are suitable for filling large amounts of liquid.
- Fast discharge by steep 60° angle
- Convenient handle for hanging
- Good chemical and temperature resistance
Specifications
- Funnel O-Ø:350 mm
- Length:440 mm
- Stem length:35 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



