Nalgene®, Biotainer® Bottles
20 ml, 20 mm, 20 mm, 68,5 mm
Supplier: Thermo Fisher Scientific
Nalgene®, Biotainer® Bottles
Catalog # NALG3500-20
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Durable, translucent PC construction ensures the integrity of your sample.
- Closures feature a silicone liner for leakproof assurance
- Customisation options are available for fluid transfer applications
- Extensive validation documentation support
- Suitable for use in storage conditions of –100 to +100 °C
- Graduated
Designed specifically for pharmaceutical and biological manufacturers. Excellent for freezing applications.
Warranty: 90 days.
Certifications: USP Class VI, non-cytotoxic, USP <661>, non-pyrogenic.
Specifications
- Thread:20 mm
- Capacity:20 ml
- Height:68,5 mm
- Seq:02
- Neck I-Ø:20 mm
- Cat. No.:NALG3500-20
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



