Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Sterilisers, SN models | Avantor

Sterilisers, SN models

Steriliser, TwinDISPLAY, SN75plus, 74 l, natural convection
Katalognr. 710-1440
Anbieter:   MEMMERT
Sterilisers, SN models
Katalognr. 710-1440
Anbieter:  MEMMERT
Sterilisers, SN models
Sterilisers, SN models

Steriliser, TwinDISPLAY, SN75plus, 74 l, natural convection

Preis
SFr. 3’090.00
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

This steriliser complies with all relevant standards and regulations for medical products and guarantees reliable programme sequences, irrespective of the load and chamber volume. Especially due to the SetpointWAIT function the validation of this hot air steriliser is possible anytime. The SetpointWAIT function ensures that the programme is only continued when the setpoint temperature has been reached. Precisely maintaining the sterilisation time and completely killing off even highly resistant microorganisms is therefore guaranteed at all times, irrespective of the sterilisation load and chamber volume. This feature can also be used with additional, freely positionable PT100 temperature sensors. In this case, sterilisation only begins when the setpoint temperature has been reached at all measurement points – that is, in the load. For the special application of depyrogenisation, the hot-air steriliser is ideal.

  • Almost exclusive use of high-quality, corrosion-resistant and easily cleanable stainless steel for the working chamber and housing
  • A wide range of options for programming and documentation using interfaces, integrated data logger and AtmoControl software
  • With the feet or elbows: Almost vibration-free opening and closing of the door, even if the hands are not free
  • Quick and intuitive operation thanks to the ControlCOCKPIT
  • Optimum distribution of temperature
  • Overtemperature protection (double): adjustable electronic overtemperature monitor and mechanical temperature limiter TB, protection class 1 according to DIN 12880 to switch off the heating approx. 20 °C above nominal temperature

SingleDISPLAY models
Clearly arranged control and display of temperature programme runtime, fan speed and air flap position in the left display
SetpointWAIT
Communication interface ethernet

The TwinDISPLAY models
Clearly arranged control and display of temperature, programme runtime, fan speed and air flap position in the left display
SetpointWAIT communication interface ethernet
Control and display of device specific parameters such as humidity as well as graphical display of the programme sequence in the right display
AutoSAFETY
HeatBALANCE
User-ID
USB-Port
Individual limits for over/undertemperature, over/underhumidity

Bestellinformationen: Supplied without shelves, please order required shelves, stainless steel grids or trays separately. For all chamber volumes >53 litres, a minimum of 2 shelves or grids must be ordered in addition. Range of accessories and factory fitted options such as access ports, interior sockets, lighting and interior door are available on request. Please contact Avantor for further details prior to ordering as these can not be retro-fitted.

Dokumente

Technische Daten
  • Capacity:
    74 l
  • Description:
    Steriliser, TwinDISPLAY, SN75plus
  • Seq:
    06
  • Type:
    natural convection
  • Cat. No.:
    710-1440
  • Shelves:
    0
  • Model:
    SN75/SN75plus
  • W×D×H:
    585×514×947 mm
  • Temperature range:
    min. 5°C above ambient up to +250°C
  • Power:
    230 V, 50/60 Hz / approx. 2500 W
  • Weight:
    66 kg
Services

Produktinformationen

  • Katalognr.
    Description
    Verfügbarkeit
    Preis
  • SERW2210.7000.01
    Installation Qualification and Operation Qualification of standard oven at customer site. Qualification Protocols not included. Travel fees included (cost of air travel excluded).
    Einloggen für Verfügbarkeit
    1 * 1 Un. - SFr. 1’600.00

  • SERW2210.1101.01
    Preventive maintenance, operational testing and calibration of standard oven at customer site. 1× Temperature Calibration (1 probe). Calibration Certificate included. Spare parts and travel fees not included
    Einloggen für Verfügbarkeit
    1 * 1 Un. - SFr. 882.00

  • SERW2210.0900.01
    Preventive maintenance and operational testing of standard oven at customer site. Spare parts and travel fees not included
    Einloggen für Verfügbarkeit
    1 * 1 Un. - SFr. 398.00

  • SERW2210.0100.01
    Installation of standard oven at customer site. The device must be at the place of use. Functionality test and brief user introduction to functions. Travel fees included (cost of air travel excluded).
    Einloggen für Verfügbarkeit
    1 * 1 Un. - SFr. 559.00

  • SERW2210.7100.01
    Installation Qualification and Operation Qualification of standard oven at customer site according to Avantor SOP. Avantor Services Qualification Protocols included. Travel fees included (cost of air travel excluded).
    Einloggen für Verfügbarkeit
    1 * 1 Un. - SFr. 2’120.00

Accessories

Produktinformationen

  • Katalognr.
    Description
    Verfügbarkeit
    Preis
  • 710-1331
    Door with lock (safety lock), for SN55
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 279.00

Produktinformationen

  • Katalognr.
    Description
    Verfügbarkeit
    Preis
  • 710-1350
    Door with lock (safety lock), for SN55plus
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 279.00

Produktinformationen

  • Katalognr.
    Description
    Verfügbarkeit
    Preis
  • 710-1423
    Door with lock (safety lock), for SN75
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 279.00

Produktinformationen

  • Katalognr.
    Description
    Verfügbarkeit
    Preis
  • 710-1442
    Door with lock (safety lock), for SN75plus
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 279.00

Produktinformationen

  • Katalognr.
    Description
    Verfügbarkeit
    Preis
  • MEMME28884SN30
    Stainless steel grid (standard equipment) for SN 30
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 78.50

Produktinformationen

  • Katalognr.
    Description
    Verfügbarkeit
    Preis
  • MEMME20164SN55
    Grids, stainless steel, for SN55
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 93.20

Produktinformationen

  • Katalognr.
    Description
    Verfügbarkeit
    Preis
  • 710-1258
    Door with lock (safety lock), for SN30plus
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 279.00

Produktinformationen

  • Katalognr.
    Description
    Verfügbarkeit
    Preis
  • 710-1239
    Door with lock (safety lock), for SN30
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 279.00

Produktinformationen

  • Katalognr.
    Description
    Verfügbarkeit
    Preis
  • 710-1167
    Door with lock (safety lock), for SN260
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 279.00

Produktinformationen

  • Katalognr.
    Description
    Verfügbarkeit
    Preis
  • 710-1187
    Door with lock (safety lock), for SN260plus
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 279.00

Produktinformationen

  • Katalognr.
    Description
    Verfügbarkeit
    Preis
  • 710-1098
    Door with lock (safety lock), for SN160
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 279.00

Produktinformationen

  • Katalognr.
    Description
    Verfügbarkeit
    Preis
  • 710-1071
    Door with lock (safety lock), for SN110plus
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 279.00

Produktinformationen

  • Katalognr.
    Description
    Verfügbarkeit
    Preis
  • 710-1051
    Door with lock (safety lock), for SN110
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 279.00

Produktinformationen

  • Katalognr.
    Description
    Capacity
    Type
    Verfügbarkeit
    Preis
  • 710-1096
    Steriliser, SingleDISPLAY, SN160
    161 l
    natural convection
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 3’260.00

Produktinformationen

  • Katalognr.
    Description
    Capacity
    Type
    Verfügbarkeit
    Preis
  • 710-1138
    Steriliser, TwinDISPLAY, SN160plus
    161 l
    natural convection
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 4’390.00

Produktinformationen

  • Katalognr.
    Description
    Capacity
    Type
    Verfügbarkeit
    Preis
  • 710-1049
    Steriliser, SingleDISPLAY, SN110
    108 l
    natural convection
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 2’380.00

Produktinformationen

  • Katalognr.
    Description
    Capacity
    Type
    Verfügbarkeit
    Preis
  • 710-1069
    Steriliser, TwinDISPLAY, SN110plus
    108 l
    natural convection
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 3’470.00

Produktinformationen

  • Katalognr.
    Description
    For
    Verfügbarkeit
    Preis
  • MEMMB65886SN450
    Perforated stainless steel shelf
    SN450
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 296.00

Produktinformationen

  • Katalognr.
    Description
    For
    Verfügbarkeit
    Preis
  • MEMMB65886SN450PLS
    Perforated stainless steel shelf
    SN450PLS
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 296.00

Produktinformationen

  • Katalognr.
    Description
    For
    Verfügbarkeit
    Preis
  • MEMMB65886SN750PLS
    Perforated stainless steel shelf
    SN750PLS
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 296.00

Produktinformationen

  • Katalognr.
    Description
    For
    Verfügbarkeit
    Preis
  • MEMMB65886SN750
    Perforated stainless steel shelf
    SN750
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 296.00

Produktinformationen

  • Katalognr.
    Description
    For
    Verfügbarkeit
    Preis
  • MEMME65878SN30PLUS
    Perforated stainless steel shelf
    SN30PLUS
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 78.50

Produktinformationen

  • Katalognr.
    Description
    For
    Verfügbarkeit
    Preis
  • MEMME65878SN30
    Perforated stainless steel shelf
    SN30
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 78.50

Produktinformationen

  • Katalognr.
    Description
    For
    Verfügbarkeit
    Preis
  • MEMME65885SN260
    Perforated stainless steel shelf
    SN260
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 181.00

Produktinformationen

  • Katalognr.
    Description
    For
    Verfügbarkeit
    Preis
  • MEMME65882SN75PLUS
    Perforated stainless steel shelf
    SN75PLUS
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 93.20

Produktinformationen

  • Katalognr.
    Description
    For
    Verfügbarkeit
    Preis
  • MEMME65882SN55PLUS
    Perforated stainless steel shelf
    SN55PLUS
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 93.20

Produktinformationen

  • Katalognr.
    Description
    For
    Verfügbarkeit
    Preis
  • MEMME65882SN75
    Perforated stainless steel shelf
    SN75
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 93.20

Produktinformationen

  • Katalognr.
    Description
    For
    Verfügbarkeit
    Preis
  • MEMME65882SN55
    Perforated stainless steel shelf
    SN55
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 93.20

Empfehlungen

Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.

Andernfalls erhalten Sie allgemeine Empfehlungen..