Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Sterilisers, SN models

Sterilisers, SN models

Steriliser, TwinDISPLAY, SN750plus, 749 l, natural convection
Catalog # 710-1396
Supplier:   MEMMERT
Sterilisers, SN models
Catalog # 710-1396
Supplier:  MEMMERT
Sterilisers, SN models
Sterilisers, SN models

Steriliser, TwinDISPLAY, SN750plus, 749 l, natural convection

Price
SFr. 8’680.00
Log in for availability
1 * 1 ST
Product Details & Documents

This steriliser complies with all relevant standards and regulations for medical products and guarantees reliable programme sequences, irrespective of the load and chamber volume. Especially due to the SetpointWAIT function the validation of this hot air steriliser is possible anytime. The SetpointWAIT function ensures that the programme is only continued when the setpoint temperature has been reached. Precisely maintaining the sterilisation time and completely killing off even highly resistant microorganisms is therefore guaranteed at all times, irrespective of the sterilisation load and chamber volume. This feature can also be used with additional, freely positionable PT100 temperature sensors. In this case, sterilisation only begins when the setpoint temperature has been reached at all measurement points – that is, in the load. For the special application of depyrogenisation, the hot-air steriliser is ideal.

  • Almost exclusive use of high-quality, corrosion-resistant and easily cleanable stainless steel for the working chamber and housing
  • A wide range of options for programming and documentation using interfaces, integrated data logger and AtmoControl software
  • With the feet or elbows: Almost vibration-free opening and closing of the door, even if the hands are not free
  • Quick and intuitive operation thanks to the ControlCOCKPIT
  • Optimum distribution of temperature
  • Overtemperature protection (double): adjustable electronic overtemperature monitor and mechanical temperature limiter TB, protection class 1 according to DIN 12880 to switch off the heating approx. 20 °C above nominal temperature

SingleDISPLAY models
Clearly arranged control and display of temperature programme runtime, fan speed and air flap position in the left display
SetpointWAIT
Communication interface ethernet

The TwinDISPLAY models
Clearly arranged control and display of temperature, programme runtime, fan speed and air flap position in the left display
SetpointWAIT communication interface ethernet
Control and display of device specific parameters such as humidity as well as graphical display of the programme sequence in the right display
AutoSAFETY
HeatBALANCE
User-ID
USB-Port
Individual limits for over/undertemperature, over/underhumidity

Ordering information: Supplied without shelves, please order required shelves, stainless steel grids or trays separately. For all chamber volumes >53 litres, a minimum of 2 shelves or grids must be ordered in addition. Range of accessories and factory fitted options such as access ports, interior sockets, lighting and interior door are available on request. Please contact Avantor for further details prior to ordering as these can not be retro-fitted.

Documents

Specifications
  • Capacity:
    749 l
  • Description:
    Steriliser, TwinDISPLAY, SN750plus
  • Seq:
    16
  • Type:
    natural convection
  • Cat. No.:
    710-1396
  • Shelves:
    0
  • Model:
    SN750/SN750plus
  • W×D×H:
    1224×784×1726 mm
  • Temperature range:
    min. 5°C above ambient up to +250°C
  • Power:
    400 V, 3 phases/N, 50/60 Hz / approx. 7000 W
  • Weight:
    217 kg
Services

Product Information

  • Catalog #
    Description
    Availability
    Price
  • SERW2210.7000.01
    Installation Qualification and Operation Qualification of standard oven at customer site. Qualification Protocols not included. Travel fees included (cost of air travel excluded).
    Log in for availability
    1 * 1 Un. - SFr. 1’600.00

  • SERW2210.1101.01
    Preventive maintenance, operational testing and calibration of standard oven at customer site. 1× Temperature Calibration (1 probe). Calibration Certificate included. Spare parts and travel fees not included
    Log in for availability
    1 * 1 Un. - SFr. 882.00

  • SERW2210.0900.01
    Preventive maintenance and operational testing of standard oven at customer site. Spare parts and travel fees not included
    Log in for availability
    1 * 1 Un. - SFr. 398.00

  • SERW2210.0100.01
    Installation of standard oven at customer site. The device must be at the place of use. Functionality test and brief user introduction to functions. Travel fees included (cost of air travel excluded).
    Log in for availability
    1 * 1 Un. - SFr. 559.00

  • SERW2210.7100.01
    Installation Qualification and Operation Qualification of standard oven at customer site according to Avantor SOP. Avantor Services Qualification Protocols included. Travel fees included (cost of air travel excluded).
    Log in for availability
    1 * 1 Un. - SFr. 2’120.00

Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Door with lock (safety lock), for SN55
    Door with lock (safety lock), for SN55
    710-1331
    Log in for availability
    1 * 1 ST - SFr. 279.00

Product Information

  • Catalog #
    Availability
    Price
  • Door with lock (safety lock), for SN55plus
    Door with lock (safety lock), for SN55plus
    710-1350
    Log in for availability
    1 * 1 ST - SFr. 279.00

Product Information

  • Catalog #
    Availability
    Price
  • Door with lock (safety lock), for SN75
    Door with lock (safety lock), for SN75
    710-1423
    Log in for availability
    1 * 1 ST - SFr. 279.00

Product Information

  • Catalog #
    Availability
    Price
  • Door with lock (safety lock), for SN75plus
    Door with lock (safety lock), for SN75plus
    710-1442
    Log in for availability
    1 * 1 ST - SFr. 279.00

Product Information

  • Catalog #
    Availability
    Price
  • Stainless steel grid (standard equipment) for SN 30
    Stainless steel grid (standard equipment) for SN 30
    MEMME28884SN30
    Log in for availability
    1 * 1 ST - SFr. 78.50

Product Information

  • Catalog #
    Availability
    Price
  • Grids, stainless steel, for SN55
    Grids, stainless steel, for SN55
    MEMME20164SN55
    Log in for availability
    1 * 1 ST - SFr. 93.20

Product Information

  • Catalog #
    Availability
    Price
  • Door with lock (safety lock), for SN30plus
    Door with lock (safety lock), for SN30plus
    710-1258
    Log in for availability
    1 * 1 ST - SFr. 279.00

Product Information

  • Catalog #
    Availability
    Price
  • Door with lock (safety lock), for SN30
    Door with lock (safety lock), for SN30
    710-1239
    Log in for availability
    1 * 1 ST - SFr. 279.00

Product Information

  • Catalog #
    Availability
    Price
  • Door with lock (safety lock), for SN260
    Door with lock (safety lock), for SN260
    710-1167
    Log in for availability
    1 * 1 ST - SFr. 279.00

Product Information

  • Catalog #
    Availability
    Price
  • Door with lock (safety lock), for SN260plus
    Door with lock (safety lock), for SN260plus
    710-1187
    Log in for availability
    1 * 1 ST - SFr. 279.00

Product Information

  • Catalog #
    Availability
    Price
  • Door with lock (safety lock), for SN160
    Door with lock (safety lock), for SN160
    710-1098
    Log in for availability
    1 * 1 ST - SFr. 279.00

Product Information

  • Catalog #
    Availability
    Price
  • Door with lock (safety lock), for SN110plus
    Door with lock (safety lock), for SN110plus
    710-1071
    Log in for availability
    1 * 1 ST - SFr. 279.00

Product Information

  • Catalog #
    Availability
    Price
  • Door with lock (safety lock), for SN110
    Door with lock (safety lock), for SN110
    710-1051
    Log in for availability
    1 * 1 ST - SFr. 279.00

Product Information

  • Catalog #
    Capacity
    Type
    Availability
    Price
  • Steriliser, SingleDISPLAY, SN160
    Steriliser, SingleDISPLAY, SN160
    710-1096
    161 l
    natural convection
    Log in for availability
    1 * 1 ST - SFr. 3’260.00

Product Information

  • Catalog #
    Capacity
    Type
    Availability
    Price
  • Steriliser, TwinDISPLAY, SN160plus
    Steriliser, TwinDISPLAY, SN160plus
    710-1138
    161 l
    natural convection
    Log in for availability
    1 * 1 ST - SFr. 4’390.00

Product Information

  • Catalog #
    Capacity
    Type
    Availability
    Price
  • Steriliser, SingleDISPLAY, SN110
    Steriliser, SingleDISPLAY, SN110
    710-1049
    108 l
    natural convection
    Log in for availability
    1 * 1 ST - SFr. 2’380.00

Product Information

  • Catalog #
    Capacity
    Type
    Availability
    Price
  • Steriliser, TwinDISPLAY, SN110plus
    Steriliser, TwinDISPLAY, SN110plus
    710-1069
    108 l
    natural convection
    Log in for availability
    1 * 1 ST - SFr. 3’470.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Perforated stainless steel shelf
    Perforated stainless steel shelf
    MEMMB65886SN450
    SN450
    Log in for availability
    1 * 1 ST - SFr. 296.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Perforated stainless steel shelf
    Perforated stainless steel shelf
    MEMMB65886SN450PLS
    SN450PLS
    Log in for availability
    1 * 1 ST - SFr. 296.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Perforated stainless steel shelf
    Perforated stainless steel shelf
    MEMMB65886SN750PLS
    SN750PLS
    Log in for availability
    1 * 1 ST - SFr. 296.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Perforated stainless steel shelf
    Perforated stainless steel shelf
    MEMMB65886SN750
    SN750
    Log in for availability
    1 * 1 ST - SFr. 296.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Perforated stainless steel shelf
    Perforated stainless steel shelf
    MEMME65878SN30PLUS
    SN30PLUS
    Log in for availability
    1 * 1 ST - SFr. 78.50

Product Information

  • Catalog #
    For
    Availability
    Price
  • Perforated stainless steel shelf
    Perforated stainless steel shelf
    MEMME65878SN30
    SN30
    Log in for availability
    1 * 1 ST - SFr. 78.50

Product Information

  • Catalog #
    For
    Availability
    Price
  • Perforated stainless steel shelf
    Perforated stainless steel shelf
    MEMME65885SN260
    SN260
    Log in for availability
    1 * 1 ST - SFr. 181.00

Product Information

  • Catalog #
    For
    Availability
    Price
  • Perforated stainless steel shelf
    Perforated stainless steel shelf
    MEMME65882SN75PLUS
    SN75PLUS
    Log in for availability
    1 * 1 ST - SFr. 93.20

Product Information

  • Catalog #
    For
    Availability
    Price
  • Perforated stainless steel shelf
    Perforated stainless steel shelf
    MEMME65882SN55PLUS
    SN55PLUS
    Log in for availability
    1 * 1 ST - SFr. 93.20

Product Information

  • Catalog #
    For
    Availability
    Price
  • Perforated stainless steel shelf
    Perforated stainless steel shelf
    MEMME65882SN75
    SN75
    Log in for availability
    1 * 1 ST - SFr. 93.20

Product Information

  • Catalog #
    For
    Availability
    Price
  • Perforated stainless steel shelf
    Perforated stainless steel shelf
    MEMME65882SN55
    SN55
    Log in for availability
    1 * 1 ST - SFr. 93.20

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.