Sterilisers, SN models
Product Details & Documents
This steriliser complies with all relevant standards and regulations for medical products and guarantees reliable programme sequences, irrespective of the load and chamber volume. Especially due to the SetpointWAIT function the validation of this hot air steriliser is possible anytime. The SetpointWAIT function ensures that the programme is only continued when the setpoint temperature has been reached. Precisely maintaining the sterilisation time and completely killing off even highly resistant microorganisms is therefore guaranteed at all times, irrespective of the sterilisation load and chamber volume. This feature can also be used with additional, freely positionable PT100 temperature sensors. In this case, sterilisation only begins when the setpoint temperature has been reached at all measurement points – that is, in the load. For the special application of depyrogenisation, the hot-air steriliser is ideal.
- Almost exclusive use of high-quality, corrosion-resistant and easily cleanable stainless steel for the working chamber and housing
- A wide range of options for programming and documentation using interfaces, integrated data logger and AtmoControl software
- With the feet or elbows: Almost vibration-free opening and closing of the door, even if the hands are not free
- Quick and intuitive operation thanks to the ControlCOCKPIT
- Optimum distribution of temperature
- Overtemperature protection (double): adjustable electronic overtemperature monitor and mechanical temperature limiter TB, protection class 1 according to DIN 12880 to switch off the heating approx. 20 °C above nominal temperature
SingleDISPLAY models
Clearly arranged control and display of temperature programme runtime, fan speed and air flap position in the left display
SetpointWAIT
Communication interface ethernet
The TwinDISPLAY models
Clearly arranged control and display of temperature, programme runtime, fan speed and air flap position in the left display
SetpointWAIT communication interface ethernet
Control and display of device specific parameters such as humidity as well as graphical display of the programme sequence in the right display
AutoSAFETY
HeatBALANCE
User-ID
USB-Port
Individual limits for over/undertemperature, over/underhumidity
Ordering information: Supplied without shelves, please order required shelves, stainless steel grids or trays separately. For all chamber volumes >53 litres, a minimum of 2 shelves or grids must be ordered in addition. Range of accessories and factory fitted options such as access ports, interior sockets, lighting and interior door are available on request. Please contact Avantor for further details prior to ordering as these can not be retro-fitted.
Documents
Memmert Product range
Product Literature
Specifications
- Capacity:749 l
- Description:Steriliser, SingleDISPLAY, SN750
- Seq:15
- Cat. No.:710-1377
- Model:SN750/SN750plus
- Temperature range:min. 5°C above ambient up to +250°C
- Power:400 V, 3 phases/N, 50/60 Hz / approx. 7000 W
Services
Product Information
- Catalog #DescriptionAvailabilityPrice
- SERW2210.7000.01Installation Qualification and Operation Qualification of standard oven at customer site. Qualification Protocols not included. Travel fees included (cost of air travel excluded).Log in for availability1 * 1 Un. - SFr. 1’600.00
- SERW2210.1101.01Preventive maintenance, operational testing and calibration of standard oven at customer site. 1× Temperature Calibration (1 probe). Calibration Certificate included. Spare parts and travel fees not includedLog in for availability1 * 1 Un. - SFr. 882.00
- SERW2210.0900.01Preventive maintenance and operational testing of standard oven at customer site. Spare parts and travel fees not includedLog in for availability1 * 1 Un. - SFr. 398.00
- SERW2210.0100.01Installation of standard oven at customer site. The device must be at the place of use. Functionality test and brief user introduction to functions. Travel fees included (cost of air travel excluded).Log in for availability1 * 1 Un. - SFr. 559.00
- SERW2210.7100.01Installation Qualification and Operation Qualification of standard oven at customer site according to Avantor SOP. Avantor Services Qualification Protocols included. Travel fees included (cost of air travel excluded).Log in for availability1 * 1 Un. - SFr. 2’120.00
Accessories
Product Information
- Catalog #AvailabilityPrice
- Door with lock (safety lock), for SN55
Product Information
- Catalog #AvailabilityPrice
- Door with lock (safety lock), for SN55plus
Product Information
- Catalog #AvailabilityPrice
- Door with lock (safety lock), for SN75
Product Information
- Catalog #AvailabilityPrice
- Door with lock (safety lock), for SN75plus
Product Information
- Catalog #AvailabilityPrice
- Stainless steel grid (standard equipment) for SN 30Stainless steel grid (standard equipment) for SN 30MEMME28884SN30Log in for availability1 * 1 ST - SFr. 78.50
Product Information
- Catalog #AvailabilityPrice
- Grids, stainless steel, for SN55
Product Information
- Catalog #AvailabilityPrice
- Door with lock (safety lock), for SN30plus
Product Information
- Catalog #AvailabilityPrice
- Door with lock (safety lock), for SN30
Product Information
- Catalog #AvailabilityPrice
- Door with lock (safety lock), for SN260
Product Information
- Catalog #AvailabilityPrice
- Door with lock (safety lock), for SN260plus
Product Information
- Catalog #AvailabilityPrice
- Door with lock (safety lock), for SN160
Product Information
- Catalog #AvailabilityPrice
- Door with lock (safety lock), for SN110plus
Product Information
- Catalog #AvailabilityPrice
- Door with lock (safety lock), for SN110
Product Information
- Catalog #CapacityAvailabilityPrice
- Steriliser, SingleDISPLAY, SN160
Product Information
- Catalog #CapacityAvailabilityPrice
- Steriliser, TwinDISPLAY, SN160plus
Product Information
- Catalog #CapacityAvailabilityPrice
- Steriliser, SingleDISPLAY, SN110
Product Information
- Catalog #CapacityAvailabilityPrice
- Steriliser, TwinDISPLAY, SN110plus
Product Information
- Catalog #AvailabilityPrice
- Perforated stainless steel shelf
Product Information
- Catalog #AvailabilityPrice
- Perforated stainless steel shelf
Product Information
- Catalog #AvailabilityPrice
- Perforated stainless steel shelf
Product Information
- Catalog #AvailabilityPrice
- Perforated stainless steel shelf
Product Information
- Catalog #AvailabilityPrice
- Perforated stainless steel shelf
Product Information
- Catalog #AvailabilityPrice
- Perforated stainless steel shelf
Product Information
- Catalog #AvailabilityPrice
- Perforated stainless steel shelf
Product Information
- Catalog #AvailabilityPrice
- Perforated stainless steel shelf
Product Information
- Catalog #AvailabilityPrice
- Perforated stainless steel shelf
Product Information
- Catalog #AvailabilityPrice
- Perforated stainless steel shelf
Product Information
- Catalog #AvailabilityPrice
- Perforated stainless steel shelf
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



