Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Precision thermometers

Precision thermometers

Enclosed type, with colourless, prismatic capillary form, 0...+250 °C, 1,0 °C, 350 mm, Mercury, Total, 9 ±1 mm
Catalog # SCNL1032306
Precision thermometers
Catalog # SCNL1032306
Supplier:  
Precision thermometers
Precision thermometers

Enclosed type, with colourless, prismatic capillary form, 0...+250 °C, 1,0 °C, 350 mm, Mercury, Total, 9 ±1 mm

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
LABORATORYTHERMOMETER RED FILLING ENCLOS 1 * 1 items Catalog #SCNL103250503/SA

Product SCNL103250503/SA is similar to SCNL1032306 but manufacturer and specifications may vary.

Product Details & Documents

These precision laboratory thermometers are suitable for official certification.

  • Total immersion
  • White back or colourless prismatic capillary form
  • Filing with toluol or alcohol
  • Stabilisation of the thermometer zero point by molecular-constant, artificial ageing

Enclosed or stem type; the stem types are acid and base resistant. These thermometers can be used for application in science and research.

Conforms to DIN 12778.

Until 10th October 2017 it is still allowed to use mercury thermometers if they are exclusively intended to be used for tests as per standards which require the usage of mercury thermometers.

Certifications: Conform to DIN 12778.

Ordering information: Available with works certificate or with DAkkS calibration certificate.

Specifications
  • Ø:
    9 ±1 mm
  • Immersion depth:
    Total
  • Description:
    Enclosed type, with colourless, prismatic capillary form
  • Length:
    350 mm
  • Seq:
    03
  • Division:
    1,0 °C
  • Filling:
    Mercury
  • Range:
    0...+250 °C