Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Volumetric flasks, class B, PP

500 ml, GL25, 270 mm, 0,50 ± ml
Catalog # VITL675891
Supplier:   VITLAB
Volumetric flasks, class B, PP
Catalog # VITL675891
Supplier:  VITLAB
Volumetric flasks, class B, PP
Volumetric flasks, class B, PP

500 ml, GL25, 270 mm, 0,50 ± ml

Price
54.40 SFr.
Log in for availability
1 * 2 ST
Product Details & Documents

PP, highly transparent, with PP screw cap.

  • With ring mark individually calibrated to ‘In’
  • Thermal stress up to 60 °C does not permanently exceed the tolerance limits
  • To preserve markings, cleaning at no higher than 60 °C is recommended

Class B tolerances according to DIN EN ISO 1042

Specifications
  • Thread:
    GL25
  • Capacity:
    500 ml
  • Height:
    270 mm
  • Seq:
    06
  • Tolerance:
    0,50 ± ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.