Power selector, WRT00116
Power selector, CH-plug, WRT00116
Catalog # WINKWRT00116-XX0CH
Supplier: WINKLER
Jump to:
Product Details & Documents
Plug-in power selector made of PS with switching mechanism.
- Rotary switch with bimetal element
- Signal light for controlling status indication
- Cable with grounding plug type
Specifications
- Model:WRT00116
- Description:Power selector, CH-plug
- Seq:02
- Cat. No.:WINKWRT00116-XX0CH
- W×D×H:120×56×57 mm
- Electrical:230 V; 13 A (ohmic load); 50 Hz
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



