Tapes for adhesion test
Tape for cross cut adhesion test, 3 rolls of 11,0 m, acc. to ISO 2409:2003, 25,0 mm
Catalog # SIMESP3010
Supplier: Industrial Physics
Jump to:
Product Details & Documents
This tape consists of 23 microns polyester films backing for improved moisture resistance, weight and space savings. These tapes are ideal to perform a cross cut hatch adhesion test.
- Outstanding dielectric strength
- Resistant to solvents, freon and transformer oils
- Good peel strength to check paints and varnishes
- Temperature resistance up to 130 °C, and classified under thermal class B
Different lengths available.
Colour: Transparent
Certifications: Complies with ISO 2409:2003 or EN ISO 2409:1999.
Documents
Specifications
- Width:25,0 mm
- Description:Tape for cross cut adhesion test, 3 rolls of 11,0 m, acc. to ISO 2409:2003
- Seq:03
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



