Coating thickness testers, PosiTector® 6000
Built-in detachable probe, FNTS, 0 - 6000 mm (±0,01 +1 % (0 - 2,5) ; ±0,01 +3 % (over 2,5 mm)) for all metals
SIMELD6023
This coating thickness gauge is a fully electronic apparatus, that uses magnetic and eddy current principles, to measure coating thickness on both ferrous (Fe) and non ferrous (NFe) metals.
- Fast measurement for quick inspection
- Flip display enables right side up viewing
- USB port for fast connection to a PC with continuous power
: Software Ideal Finish Analysis is available on request. With two user levels Ideal Finish Analysis offers user friendly reporting functions for standard production work, as well as advanced calculations for in depth analysis. For the complete range of available probes, please contact your local Avantor agency. Please order probes separately.
: Supplied with plastic shims, rubber holster with belt clip and wrist strap, three batteries, instructions, nylon carrying case with shoulder strap, certificate of calibration traceable to NIST and USB cable.
- Model:FNTS
- Range:0 - 6000 mm (±0,01 +1 % (0 - 2,5) ; ±0,01 +3 % (over 2,5 mm)) for all metals
- Description:Built-in detachable probe
- Seq:109
Accessories
- Description
- Description
- Description
- DescriptionRange
- DescriptionRange
- DescriptionRange
- Description
- Description
- Description
- Description
- Description
- DescriptionModelRange
- SIMELD601790° angle probeFRS0 - 1500 µm (±1 +1 % (0 - 50) ; ±2 +1 % (over 50)) for NFe metals1 * 1 ST - SFr. 821.00
- DescriptionModelRange
- SIMELD6025ProbeF0 - 1500 µm (±1 +1 % (0 - 50) ; ±2 +1 % (over 50)) for NFe metals1 * 1 ST - SFr. 584.00
- DescriptionModelRange
- DescriptionModelRange
- SIMELD6023Built-in detachable probeFNTS0 - 6000 mm (±0,01 +1 % (0 - 2,5) ; ±0,01 +3 % (over 2,5 mm)) for all metals1 * 1 ST - SFr. 1’500.00
- DescriptionModelRange
- SIMELD602290° angle probeFNRS0 - 1500 µm (±1 +1 % (0 - 50) ; ±2 +1 % (over 50)) for all metals1 * 1 ST - SFr. 1’410.00
- DescriptionModelRange
- SIMELD6018Built-in detachable probeFTS0 - 6000 mm (±0,01 +1 % (0 - 2,5) ; ±0,01 +3 % (over 2,5)) for non-magnetic coatings over ferrous metals (steel and iron)1 * 1 ST - SFr. 917.00
- DescriptionModelRange
- SIMELD6024ProbeNKS0 - 13 000 mm (±0,02 +3 % (0 - 13)) for non conductive NFe metals1 * 1 ST - SFr. 1’030.00



