Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Coating thickness testers, PosiTector® 6000

Coating thickness testers, PosiTector® 6000

Regular separate probe, NS, 0 - 1500 µm (±1 +1 % (0 - 50) ; ±2 +1 % (over 50)) for non conductive layers of NFe metals
Catalog # SIMELD6104
Supplier:   Industrial Physics
Coating thickness testers, PosiTector® 6000
Catalog # SIMELD6104
Supplier:  Industrial Physics
Coating thickness testers, PosiTector® 6000
Coating thickness testers, PosiTector® 6000

Regular separate probe, NS, 0 - 1500 µm (±1 +1 % (0 - 50) ; ±2 +1 % (over 50)) for non conductive layers of NFe metals

Price
SFr. 988.00
Log in for availability
1 * 1 ST
Product Details & Documents

This coating thickness gauge is a fully electronic apparatus, that uses magnetic and eddy current principles, to measure coating thickness on both ferrous (Fe) and non ferrous (NFe) metals.

  • Fast measurement for quick inspection
  • Flip display enables right side up viewing
  • USB port for fast connection to a PC with continuous power

Ordering information: Software Ideal Finish Analysis is available on request. With two user levels Ideal Finish Analysis offers user friendly reporting functions for standard production work, as well as advanced calculations for in depth analysis. For the complete range of available probes, please contact your local Avantor agency. Please order probes separately.

Delivery information: Supplied with plastic shims, rubber holster with belt clip and wrist strap, three batteries, instructions, nylon carrying case with shoulder strap, certificate of calibration traceable to NIST and USB cable.

Documents

Specifications
  • Model:
    NS
  • Range:
    0 - 1500 µm (±1 +1 % (0 - 50) ; ±2 +1 % (over 50)) for non conductive layers of NFe metals
  • Description:
    Regular separate probe
  • Seq:
    122
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Infrared printer
    Infrared printer
    SIMELD5505
    Log in for availability
    1 * 1 ST - SFr. 499.00

Product Information

  • Catalog #
    Availability
    Price
  • USB cable
    USB cable
    SIMELD6015
    Log in for availability
    1 * 1 ST - SFr. 138.00

Product Information

  • Catalog #
    Availability
    Price
  • Bluetooth printer
    Bluetooth printer
    SIMELD5508
    Log in for availability
    1 * 1 ST - SFr. 696.00

Product Information

  • Catalog #
    Range
    Availability
    Price
  • Coating thickness calibration standard
    Coating thickness calibration standard
    649-0022
    0; 15; 40; 100 µm
    Log in for availability
    1 * 1 ST - SFr. 649.00

Product Information

  • Catalog #
    Range
    Availability
    Price
  • Coating thickness calibration standard
    Coating thickness calibration standard
    649-0023
    0; 75; 250; 1500 µm
    Log in for availability
    1 * 1 ST - SFr. 649.00

Product Information

  • Catalog #
    Range
    Availability
    Price
  • Coating thickness calibration standard
    Coating thickness calibration standard
    649-0025
    75; 125; 250; 500 µm
    Log in for availability
    1 * 1 ST - SFr. 649.00

Product Information

  • Catalog #
    Availability
    Price
  • PosiTector smartlink, Defelsko
    PosiTector smartlink, Defelsko
    SIMELD6016
    Log in for availability
    1 * 1 ST - SFr. 821.00

Product Information

  • Catalog #
    Availability
    Price
  • CAL P1 standard
    CAL P1 standard
    SIMELD5407
    Log in for availability
    1 * 1 ST - SFr. 360.00

Product Information

  • Catalog #
    Availability
    Price
  • CAL P2 standard
    CAL P2 standard
    SIMELD5408
    Log in for availability
    1 * 1 ST - SFr. 360.00

Product Information

  • Catalog #
    Availability
    Price
  • CAL P3 standard
    CAL P3 standard
    SIMELD5409
    Log in for availability
    1 * 1 ST - SFr. 360.00

Product Information

  • Catalog #
    Availability
    Price
  • CAL P4 standard
    CAL P4 standard
    SIMELD5410
    Log in for availability
    1 * 1 ST - SFr. 360.00

Product Information

  • Catalog #
    Model
    Range
    Availability
    Price
  • 90° angle probe
    90° angle probe
    SIMELD6017
    FRS
    0 - 1500 µm (±1 +1 % (0 - 50) ; ±2 +1 % (over 50)) for NFe metals
    Log in for availability
    1 * 1 ST - SFr. 821.00

Product Information

  • Catalog #
    Model
    Range
    Availability
    Price
  • Probe
    Probe
    SIMELD6025
    F
    0 - 1500 µm (±1 +1 % (0 - 50) ; ±2 +1 % (over 50)) for NFe metals
    Log in for availability
    1 * 1 ST - SFr. 584.00

Product Information

  • Catalog #
    Model
    Range
    Availability
    Price
  • Probe
    Probe
    SIMELD6020
    FKS
    0 - 13 000 mm (±0,02 +3 % (0 - 13)) for thick NFe metals
    Log in for availability
    1 * 1 ST - SFr. 996.00

Product Information

  • Catalog #
    Model
    Range
    Availability
    Price
  • Built-in detachable probe
    Built-in detachable probe
    SIMELD6023
    FNTS
    0 - 6000 mm (±0,01 +1 % (0 - 2,5) ; ±0,01 +3 % (over 2,5 mm)) for all metals
    Log in for availability
    1 * 1 ST - SFr. 1’500.00

Product Information

  • Catalog #
    Model
    Range
    Availability
    Price
  • 90° angle probe
    90° angle probe
    SIMELD6022
    FNRS
    0 - 1500 µm (±1 +1 % (0 - 50) ; ±2 +1 % (over 50)) for all metals
    Log in for availability
    1 * 1 ST - SFr. 1’410.00

Product Information

  • Catalog #
    Model
    Range
    Availability
    Price
  • Built-in detachable probe
    Built-in detachable probe
    SIMELD6018
    FTS
    0 - 6000 mm (±0,01 +1 % (0 - 2,5) ; ±0,01 +3 % (over 2,5)) for non-magnetic coatings over ferrous metals (steel and iron)
    Log in for availability
    1 * 1 ST - SFr. 917.00

Product Information

  • Catalog #
    Model
    Range
    Availability
    Price
  • Probe
    Probe
    SIMELD6024
    NKS
    0 - 13 000 mm (±0,02 +3 % (0 - 13)) for non conductive NFe metals
    Log in for availability
    1 * 1 ST - SFr. 1’030.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.