Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Cryostorage boxes, Cryostore™

Cryostorage boxes, Cryostore™

7×6, 10 ml cryotubes, Blue, 133×133×95 mm
Catalog # SIMPT314-542B
Supplier:   Simport Scientific
Cryostorage boxes, Cryostore™
Catalog # SIMPT314-542B
Supplier:  Simport Scientific
Cryostorage boxes, Cryostore™
Cryostorage boxes, Cryostore™

7×6, 10 ml cryotubes, Blue, 133×133×95 mm

Price
SFr. 215.00
Log in for availability
1 * 10 ST
Product Details & Documents

PC, coloured.

  • Writable surfaces
  • Available with four colours
  • Printed with squared numbers
  • Transparent cover allows to see the content of the box

These durable cryogenic storage boxes are designed to be used at temperatures between −196 °C and +121 °C. It can accommodate around 42×T310-10A Cryovials®.

Documents

Specifications
  • Compartments:
    7×6
  • For:
    10 ml cryotubes
  • W×D×H ext.:
    133×133×95 mm
  • Colour:
    Blue
  • Seq:
    04
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.