Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Jars with screw cap

Jars with screw cap

1000 ml, 113 mm, 128 mm
Catalog # SEMA5496
Supplier:   SEMADENI
Jars with screw cap
Catalog # SEMA5496
Supplier:  SEMADENI
Jars with screw cap
Jars with screw cap

1000 ml, 113 mm, 128 mm

Price
286.00 SFr.
Log in for availability
1 * 100 ST
Product Details & Documents

Jars made of PP, white,with screw caps made of red PP.

  • Very good chemical resistance
  • Very good temperature resistance

Suitable for powders, granules, pastes or cosmetic products. Physiologically harmless and suitable for food storage.

Specifications
  • Ext.Ø:
    113 mm
  • Capacity:
    1000 ml
  • Height:
    128 mm
  • Seq:
    05