Tanks, rectangular, LDPE, LaboPlast®
50 L, Seamless containers, rectangular shaped, 1000×320×160 mm
BURK3440-0505
: BURKLE
These seamless rectangular tanks feature optimum ratio of wall thickness to filling load.
- Linear LDPE, transparent
- Rupture-proof
- Capacity:50 L
- Description:Seamless containers, rectangular shaped
- Seq:05
- W×D×H:1000×320×160 mm
- Cat. No.:BURK3440-0505



