Robotic tips, Axygen®, for Beckman®
FX-250-R, 250 µl, -, -, Transparent, AP-96 / SPAN-8 / MP200, 50 racks, 96 each
Supplier: Corning
Jump to:
Product Details & Documents
Free of RNase, DNase, DNA and pyrogens.
- Transparent PP
- Sterile tips: Sterilised by gamma radiation
- Filter tips: PE filter prevents any contamination of the pipette
- Maxymum Recovery™ tips: Ultra-smooth surface prevents retention, loss of components, and denaturation of the sample
Documents
Specifications
- Packed:50 racks, 96 each
- Sterile:-
- Volume:250 µl
- Seq:40
- Tip style:FX-250-R
- Tip colour:Transparent
- For use with:AP-96 / SPAN-8 / MP200
- Filter:-
Consigli
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



