Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Buckets, Round, PP

Buckets, Round, PP

Tamper proof bucket with plastic handle, not UN-approved (without lid, must be ordered seperately), White, 2,5 L, 179 mm, 159 mm
Catalog # RIXIU-7S-1001-025K
Buckets, Round, PP
Catalog # RIXIU-7S-1001-025K
Buckets, Round, PP
Buckets, Round, PP

Tamper proof bucket with plastic handle, not UN-approved (without lid, must be ordered seperately), White, 2,5 L, 179 mm, 159 mm

Price
SFr. 523.00
Log in for availability
1 * 120 ST
Product Details & Documents

Buckets made of PP, white.

  • With or without UN approval
  • Very good chemical resistance
  • Very good temperature resistance

Universal multipurpose buckets with handle.

Specifications
  • Capacity:
    2,5 L
  • Colour:
    White
  • Description:
    Tamper proof bucket with plastic handle, not UN-approved (without lid, must be ordered seperately)
  • Height:
    159 mm
  • Seq:
    07
  • Ø:
    179 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Lever lid for 2,5 L bucket, PP, water proof
    Lever lid for 2,5 L bucket, PP, water proof
    RIXI8-7100-025
    Log in for availability
    1 * 1 ST - SFr. 1.70

Product Information

  • Catalog #
    Availability
    Price
  • Lever lid, for 5 L bucket, PP, water proof
    Lever lid, for 5 L bucket, PP, water proof
    RIXI8-7100-050
    Log in for availability
    1 * 1 ST - SFr. 2.10

Product Information

  • Catalog #
    Availability
    Price
  • Lever lid for 10 L bucket, PP, water proof
    Lever lid for 10 L bucket, PP, water proof
    RIXI8-7100-100
    Log in for availability
    1 * 48 ST - SFr. 103.00

Product Information

  • Catalog #
    Availability
    Price
  • Lid for 15 l bucket, oval, PP
    Lid for 15 l bucket, oval, PP
    RIXI8-7200-180
    Log in for availability
    1 * 36 ST - SFr. 123.00

Product Information

  • Catalog #
    Availability
    Price
  • Lever lid for 2 l bucket, PP, water proof
    Lever lid for 2 l bucket, PP, water proof
    RIXI8-7100-018
    Log in for availability
    1 * 180 ST - SFr. 261.00

Product Information

  • Catalog #
    Availability
    Price
  • Lever lid for 1 l bucket, PP, water proof
    Lever lid for 1 l bucket, PP, water proof
    RIXI8-7100-010
    Log in for availability
    1 * 25 ST - SFr. 16.10

Product Information

  • Catalog #
    Availability
    Price
  • Lever lid for 0,6 l bucket, PP, water proof
    Lever lid for 0,6 l bucket, PP, water proof
    RIXI8-7100-006
    Log in for availability
    1 * 435 ST - SFr. 263.00

Product Information

  • Catalog #
    Availability
    Price
  • Lever lid for 20 l bucket, PP, water proof
    Lever lid for 20 l bucket, PP, water proof
    RIXI8-7100-210
    Log in for availability
    1 * 15 ST - SFr. 63.00

Product Information

  • Catalog #
    Availability
    Price
  • Lever lid for 30 l bucket, PP, water proof
    Lever lid for 30 l bucket, PP, water proof
    RIXI8-7100-300
    Log in for availability
    1 * 10 ST - SFr. 64.20