Storage Boxes, 96 Well
Storage box with ID card and lid, without tubes, non sterile, 1,2 ml in each tube, PC
Catalog # GREI975502BE
Jump to:
Product Details & Documents
The storage boxes are made of polycarbonate while the individual tubes are made of biologically inert polypropylene.
- Comes with a coding card, which enables proper storage of samples
- Temperature resistance of the polypropylene tubes from −80 °C to +121 °C provides for a broad range of applications
Specifications
- Capacity:1,2 ml in each tube
- Description:Storage box with ID card and lid, without tubes, non sterile
- Material:PC
- Seq:01



