Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Fall limiters, Miller® Scorpion

Fall limiters, Miller® Scorpion

With snap hook and swivel scaffold hook, 2,8 m
Catalog # 139-0224
Supplier:   HONEYWELL SAFETY
Fall limiters, Miller® Scorpion
Catalog # 139-0224
Supplier:  HONEYWELL SAFETY
Fall limiters, Miller® Scorpion
Fall limiters, Miller® Scorpion

With snap hook and swivel scaffold hook, 2,8 m

Price
SFr. 462.00
Log in for availability
1 * 1 ST
Product Details & Documents

These fall limiters with retractable rescue rope with 2,8 m extension present an economical alternative to lanyards with shock absorbers and minimise the necessary distance of a fall. The fall limiters comprise corrosion resistant inner components, an aluminium housing and an impact resistant polymer cover. Ideal for use in the construction industry.

  • Extremely robust, lightweight and compact
  • Rapid response brake system halts the fall after only a few centimetres
  • Removable webbing reduces risk of tripping
  • Fall indicator shows when the device needs checking

Scope of movement: 2,8 m

Certifications: EN 360

Specifications
  • Description:
    With snap hook and swivel scaffold hook
  • Length:
    2,8 m
  • Cable type:
    Polyester webbing
  • Cat. No.:
    139-0224
  • Housing W×D×H:
    130×60×760 mm
  • Model:
    139-0224
  • Connector type:
    Scaffold hook, aluminium, 63 mm opening
    Snap hook, zinc plated steel, 22 mm opening
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.