Base frames
Base frame, H shape (legs form H, bridge variable), 500 mm, 600 mm
Codice catalogo BOCH5646
Nome del fornitore: BOCHEM
Vai a
Product Details & Documents
These tube base frames made from stainless steel 18/10 are available in "V" and "H" shape.
Specifiche
- Description:Base frame, H shape (legs form H, bridge variable)
- Length:500 mm
- Seq:02
- Arm length:600 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



