VWR®, Büchner Funnels
296 mm, 7000 ml, 270 mm
Katalognr. 511-0069
Anbieter: VWR Collection
Direkt zu
Product Details & Documents
White glazed porcelain.
For paper or membrane filtration discs.
Dokumente
VWR® for filtration
Produktliteratur
Technische Daten
- Plate Ø:296 mm
- Capacity:7000 ml
- Seq:12
- For filter Ø:270 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



