Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Faecal containers with screw cap

Faecal containers with screw cap

25 ml, with label, without spoon, sterile, PP, 25 mm, 80 mm
Catalog # LPIT109448
Supplier:   LP ITALIANA
Faecal containers with screw cap
Catalog # LPIT109448
Supplier:  LP ITALIANA
Faecal containers with screw cap
Faecal containers with screw cap

25 ml, with label, without spoon, sterile, PP, 25 mm, 80 mm

Price
SFr. 239.00
Log in for availability
1 * 1.000 ST
Product Details & Documents

Containers made of PP, translucent.

  • Excellent chemical resistance
  • Excellent temperature resistance
  • Easy to clean

With or without spoon and label.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Documents

Specifications
  • Ext.Ø:
    25 mm
  • Type:
    with label, without spoon, sterile
  • Capacity:
    25 ml
  • Height:
    80 mm
  • Material:
    PP
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.