Bottle brushes
Red, Polyester, 82,5 mm, Plastic, 406 mm
Catalog # 129-0598
Supplier: MICRONOVA
Jump to:
Product Details & Documents
Brushes with polyester bristles and plastic handle for cleaning bottles and other glassware.
- Base resins used to produce blocks and bristles are made from FDA approved materials
- BPA-free
Specifications
- Bristle material:Polyester
- Brush head Ø:82,5 mm
- Handle material:Plastic
- Description:Red
- Seq:03
- Total length:406 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



