Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Storage tubes, 2D barcoded, Matrix™ | Avantor

Storage tubes, 2D barcoded, Matrix™

2D barcoded tubes, 1,40 ml, V bottom, No, -, Bulk
Catalog # 479-1061
   Low Manufacturing Impact|Product Transparency and Disclosure
Storage tubes, 2D barcoded, Matrix™
Catalog # 479-1061
   Low Manufacturing Impact|Product Transparency and Disclosure
Storage tubes, 2D barcoded, Matrix™
Storage tubes, 2D barcoded, Matrix™

2D barcoded tubes, 1,40 ml, V bottom, No, -, Bulk

Price
SFr. 578.00
Log in for availability
1 * 1.000 ST
Product Details & Documents

Permanently attached, laser-etched 2D barcodes on the bottom of each tube allow you to scan and decode tubes at once without removing them from the rack and allow data to be associated with each tube.

  • The 8×12 format enables the filling of 8, 12 or 96 tubes at once
  • Tubes come in latch racks for added security and protection of samples
  • Built-in error correction ensures that barcodes will never be misread
  • 100% quality control checks that every code is unique and readable
  • Solid, one-piece construction enables storage down to cryogenic temperatures

Septum tubes made from Virgin Class VI medical grade PP, autoclavable. The permanently installed DuraSeal® septa enable long-term storage needs at temperatures down to –150 °C.

Glass tubes are ideal for applications requiring enhanced chemical resistance. For samples in DMSO, chlorinated solvents and other harsh chemicals and applications where newly synthesised compounds need to be dried-down or lyophilised and subsequently resolubilised by hand or via automation.

Screwtop tubes and caps made from Virgin Class VI medical grade PP. O-rings made from silicone. These tubes are ideal for sample storage in virtually any laboratory condition, including the vapour phase of liquid nitrogen. They are available with or without caps and can withstand temperatures from –180 to +121 °C.

All tubes and trays are supplied free from DNA, RNAse, DNAse, endotoxins and cytotoxins. Tubes should be tested under individual laboratory conditions.

Specifications
  • Cap included:
    No
  • Packed:
    Bulk
  • Sterile:
    -
  • Capacity:
    1,40 ml
  • Description:
    2D barcoded tubes
  • Seq:
    15
  • Base:
    V bottom
  • Cat. No.:
    479-1061
  • Environmental certification:
    NAR Certificate of Retirement, ISO 14001 (Certificate Registration No. EMS 752603, ACT Label
  • Environmentally Preferable:
    Low Manufacturing Impact|Product Transparency and Disclosure
Empfehlungen

Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.

Andernfalls erhalten Sie allgemeine Empfehlungen..