Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Hydrometers

Hydrometers

Hydrometer, 750 - 800 kg/m³, 0,5 kg/m³, 330 mm
Catalog # AMARH827136
Supplier:   Amarell
Hydrometers
Catalog # AMARH827136
Supplier:  Amarell
Hydrometers
Hydrometers

Hydrometer, 750 - 800 kg/m³, 0,5 kg/m³, 330 mm

Price
SFr. 57.90
Log in for availability
1 * 1 ST
Product Details & Documents

Density hydrometers with reference temperature of 15 °C (without thermometer).

Specifications
  • Description:
    Hydrometer
  • Length:
    330 mm
  • Seq:
    04
  • Division:
    0,5 kg/m³
  • Range:
    750 - 800 kg/m³
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.