Safety cans
Safety can with metering device 1¼", 5 l
Catalog # 119-0107
Supplier: ROETZMEIER SICHERH BEHAELTER
Jump to:
Product Details & Documents
High quality, chemically resistant stainless steel with PTFE gaskets.
- Easy handling, ergonomic design and high stability
- Flame traps and explosion-proof
- Pressure relief valve (vent at about 0,3 bar)
- Self-closing metering devices
- Moisteners for safe cleaning with solvents
For safe and comfortable handling of small amounts of flammable liquids.
Specifications
- Capacity:5 l
- Description:Safety can with metering device 1¼"
- Seq:11
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Flame trapFlame trap119-0170All Rötzmeier safety cans, moisteners and safety transportation cansLog in for availability1 * 1 ST - SFr. 19.70
Product Information
- Catalog #ForAvailabilityPrice
- Soaking tray with pump for safety can, 1 lSoaking tray with pump for safety can, 1 l119-0139119-2000, -0103, -0101, -0102Log in for availability1 * 1 ST - SFr. 151.00
Product Information
- Catalog #ForAvailabilityPrice
- Soaking tray with pump for safety can, 2 lSoaking tray with pump for safety can, 2 l119-0140119-2042, -0106, -0104, -0105Log in for availability1 * 1 ST - SFr. 153.00
Product Information
- Catalog #ForAvailabilityPrice
- Screw cap 1¼" with pressure control valveScrew cap 1¼" with pressure control valve119-0144All Rötzmeier safety cans and moistenersLog in for availability1 * 1 ST - SFr. 60.50
Product Information
- Catalog #ForAvailabilityPrice
- Self-closing metering device 1¼" with ventilationSelf-closing metering device 1¼" with ventilation119-2390All Rötzmeier safety cans and moistenersLog in for availability1 * 1 ST - SFr. 87.80



