Safety cans
Safety can with metering device 1¼", 1 l
Catalog # 119-0102
Supplier: ROETZMEIER SICHERH BEHAELTER
Jump to:
Product Details & Documents
High quality, chemically resistant stainless steel with PTFE gaskets.
- Easy handling, ergonomic design and high stability
- Flame traps and explosion-proof
- Pressure relief valve (vent at about 0,3 bar)
- Self-closing metering devices
- Moisteners for safe cleaning with solvents
For safe and comfortable handling of small amounts of flammable liquids.
Specifications
- Capacity:1 l
- Description:Safety can with metering device 1¼"
- Seq:07
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Flame trapFlame trap119-0170All Rötzmeier safety cans, moisteners and safety transportation cansLog in for availability1 * 1 ST - SFr. 19.70
Product Information
- Catalog #ForAvailabilityPrice
- Soaking tray with pump for safety can, 1 lSoaking tray with pump for safety can, 1 l119-0139119-2000, -0103, -0101, -0102Log in for availability1 * 1 ST - SFr. 151.00
Product Information
- Catalog #ForAvailabilityPrice
- Soaking tray with pump for safety can, 2 lSoaking tray with pump for safety can, 2 l119-0140119-2042, -0106, -0104, -0105Log in for availability1 * 1 ST - SFr. 153.00
Product Information
- Catalog #ForAvailabilityPrice
- Screw cap 1¼" with pressure control valveScrew cap 1¼" with pressure control valve119-0144All Rötzmeier safety cans and moistenersLog in for availability1 * 1 ST - SFr. 60.50
Product Information
- Catalog #ForAvailabilityPrice
- Self-closing metering device 1¼" with ventilationSelf-closing metering device 1¼" with ventilation119-2390All Rötzmeier safety cans and moistenersLog in for availability1 * 1 ST - SFr. 87.80
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



