Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Cooling boxes, True North®

Cooling boxes, True North®

Pan, 4 l, Blue, 381×254×140 mm
Catalog # HEATHS28724B
Supplier:   HEATHROW
Cooling boxes, True North®
Catalog # HEATHS28724B
Supplier:  HEATHROW
Cooling boxes, True North®
Cooling boxes, True North®

Pan, 4 l, Blue, 381×254×140 mm

Price
SFr. 300.00
Log in for availability
1 * 1 ST
Product Details & Documents

Cooling containers with nest lid beneath the bucket or pan are made of rigid single-molded polyurethane to provide the durability needed for chilling temperature sensitive samples.

  • Precise pour spout and generous handles
  • Taper design for easy stacking and insulation properties for ultra cold
  • Close-fit lid keeps evaporation to a minimum and features a comfortable recessed knob
  • Lid and bottom of the bucket/pan are keyed to fit together

These boxes are ideal for ice, ice-salt slurries, and more. For low temperature use to −80 °C.

Specifications
  • Capacity:
    4 l
  • Colour:
    Blue
  • Description:
    Pan
  • Dimensions:
    381×254×140 mm
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.