XANTEC: Desorb kit For cleaning the instrument fluidics. Desorb solution 1, 0.5% SDS, 500 ml Desorb solution 2, 50 mM glycine, pH 8.
MSPPKD-500-1
XANTEC: Desorb kit For cleaning the instrument fluidics. Desorb solution 1, 0.5% SDS, 500 ml Desorb solution 2, 50 mM glycine, pH 8.
MSPPKD-500-1
Frequently Bought Together
Butyl acetate ≥99%, GPR RECTAPUR®
: VWR Chemicals
Ethylene glycol ≥98%, TECHNICAL
: VWR Chemicals
Ethyl acetate ≥99.8%, HiPerSolv CHROMANORM® for HPLC
: VWR Chemicals
Cyclohexane, EMPLURA®, Supelco®
: Merck
n-Hexane ≥99%, PESTINORM® Supra Trace for organic trace analysis
: VWR Chemicals
Pyridine, anhydrous (max. 0.003% H₂O) ≥99.8%
: VWR Chemicals
Cyclohexane ≥99%, GPR RECTAPUR®
: VWR Chemicals
Acetone ≥99.7%, PESTINORM® for pesticide residue analysis
: VWR Chemicals