Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Flasks, Erlenmeyer, with Quickfit® ground joint

1000 ml, 220 mm, 130 mm, 29/32 NS
  BIBBFE1L/4
 :   SciLabware
Flasks, Erlenmeyer, with Quickfit® ground joint
  BIBBFE1L/4
Flasks, Erlenmeyer, with Quickfit® ground joint
Flasks, Erlenmeyer, with Quickfit® ground joint

1000 ml, 220 mm, 130 mm, 29/32 NS

 
SFr. 371.00
   
1 * 10 ST
 

PYREX® borosilicate glass, clear. With matt white labelling area.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

ISO 4797

 : ISO 4797

 
  • Ext.Ø:
    130 mm
  • Socket size:
    29/32 NS
  • Capacity:
    1000 ml
  • Height:
    220 mm
  • Seq:
    24