Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Fractionating columns, plain, Quickfit®

500 mm, 615 mm, 24/29 NS, 24/29 NS
  BIBBFC7/43
 :   SciLabware
Fractionating columns, plain, Quickfit®
  BIBBFC7/43
Fractionating columns, plain, Quickfit®
Fractionating columns, plain, Quickfit®

500 mm, 615 mm, 24/29 NS, 24/29 NS

 
SFr. 72.30
   
1 * 1 ST
 

PYREX®, borosilicate glass

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Ground glass joints for dependable performance. Designed for use with various types of column packing e.g. Raschig rings or Fenske helices.

 
  • Cone size:
    24/29 NS
  • Socket size:
    24/29 NS
  • Usable length:
    500 mm
  • Seq:
    02
  • Total length:
    615 mm
Consigli

I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".

Altrimenti riceverai suggerimenti generici..