Nalgene™ Screw Caps
Replacement closure, 120 mm, White, PP
Catalog # NALG712155-1200
Jump to:
Discontinued
Product Details & Documents
PP, coloured.
- Very good chemical resistance
- Heat resistant up to 135 °C
- Autoclavable
Screw caps without inserts for Nalgene® narrow and wide mouth bottles, as well as Erlenmeyer flasks with thread.
Specifications
- Cap Size:120 mm
- Colour:White
- Description:Replacement closure
- Material:PP
- Seq:42



