VWR®, Calibration Weight Sets, Class E2
1 g - 200 g, 11, 610 g
Catalog # 611-8459
Supplier: VWR Collection
Jump to:
Product Details & Documents
Weights made from solid, anti-magnetic, polished stainless steel. Suitable for high resolution electronic balances.
- Wire weights up to 500 mg in cobalt alloy
- Identification number guarantees traceability for weights from 1 g upwards
- Laser engraving improves legibility of the markings
- Available with or without COFRAC certificate
Conform to OILM R111 recommendations.
Certifications: Conform to OILM R111 recommendations.
Ordering information: All weight sets listed in the 'set contents' table are available with or without COFRAC certificate - please visit website or contact your local Avantor sales office. Weights are also available individually - please search for product 'Calibration weights, Class E2'.
Specifications
- Weight set:1 g - 200 g
- Seq:23
- No. of weights:11
- Total weight:610 g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



