Order Entry
Switzerland
Orders LinkContactUsLinkComponent
VWR®, Funnels with Short Stem

VWR®, Funnels with Short Stem

55 mm, 8 mm, 70 - 90 mm, 55 mm
Catalog # 221-0177
Supplier:   VWR Collection
VWR®, Funnels with Short Stem
Catalog # 221-0177
Supplier:  VWR Collection
VWR®, Funnels with Short Stem
VWR®, Funnels with Short Stem

55 mm, 8 mm, 70 - 90 mm, 55 mm

Price
SFr. 48.40
Log in for availability
1 * 2 ST
Product Details & Documents

Borosilicate 3.3 glass.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Smooth internal walls.

Certifications: ISO 4798.

Specifications
  • Funnel O-Ø:
    55 mm
  • Seq:
    03
  • Stem O-Ø:
    8 mm
  • Stem length:
    55 mm
  • For filter Ø:
    70 - 90 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.