Filtration capsules, AcroPak™ 300
0,2 µm, 280 cm²
Catalog # PALL12085
Supplier: Cytiva (Formerly Pall Lab)
Jump to:
Product Details & Documents
Filtration capsules for high airflow rate venting applications. Also useful for aggressive solvent filtration.
- 100% integrity tested
PTFE hydrophobic membrane, PP housing.
Documents
Pall Laboratory Laboratory Vent Filters
Product Literature
Specifications
- Filtration area:280 cm²
- Pore size:0,2 µm
- Seq:02
- Inlet/outlet:for tubing Ø 6,4 - 12,7 mm
- Cat. No.:PALL12085
- Max. pressure:4,1 bar
- Max. temperature:60 °C
- Water flow rate:0,8 l/min (0,1 bar)
- Ø×L:53×105 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



