Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Heating Cables, Moisture-Proof

Heating Cables, Moisture-Proof

Heating cable Ø 2,5 - 3,5 mm, 350 W, 14 m
Catalog # HORS020812
Supplier:   HORST
Heating Cables, Moisture-Proof
Catalog # HORS020812
Supplier:  HORST
Heating Cables, Moisture-Proof

Heating cable Ø 2,5 - 3,5 mm, 350 W, 14 m

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Moisture-proof heating cable with small diameter.

  • Thin and very flexible
  • Electrically insulated with PTFE
  • Bending radius of 10 mm

It is covered with a metallic protective braid, which is connected to the protective earth conductor. 1,5 m PTFE connection cable.

Nominal voltage of 230 V and temperature of 250 °C, with copper, nickel plated jacket.

Specifications
  • Description:
    Heating cable Ø 2,5 - 3,5 mm, 350 W
  • Length:
    14 m
  • Seq:
    06