Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Liquid Nitrogen Containers, Type APOLLO

Liquid Nitrogen Containers, Type APOLLO

Vacuum insulated container, Apollo 200
Catalog # KGWA2510
Supplier:   KGW
Liquid Nitrogen Containers, Type APOLLO
Catalog # KGWA2510
Supplier:  KGW
Liquid Nitrogen Containers, Type APOLLO
Liquid Nitrogen Containers, Type APOLLO

Vacuum insulated container, Apollo 200

Price
SFr. 13’150.00
Log in for availability
1 * 1 ST
Product Details & Documents

Liquid nitrogen containers are made up of vacuum insulated stainless steel.

  • Integrated safety devices at the container neck
  • Vacuum lock with safety valve
  • Easy running castors
  • Hand and protection ring

It features with low evaporation rate by multi-layer superinsulation in the vacuum space. Very durable by robust constructive design, production and choice of material. Long holding time using adsorption and getter materials.

Equipped with mini-flange-joint NW 50 KF, transfer siphon with transfer hose covered with metallic tissue, hand and protection ring, contents gauge and pressure attachment by fluid removal without external power supply.

Specifications
  • Description:
    Vacuum insulated container, Apollo 200
  • Seq:
    4
  • Cat. No.:
    KGWA2510
  • Max. pressure:
    2,0 bar
  • Capacity:
    198 L
  • Weight, full of LN₂:
    266 kg
  • Model:
    Apollo 200
  • Ø×H:
    70×117 mm
  • Daily evaporation:
    1,2 L
  • Weight, empty:
    100 kg
  • Overall height:
    117 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Pressure gauge, 0 - 2,5 bar
    Pressure gauge, 0 - 2,5 bar
    KGWA78202716
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Level indicator WIKA
    Level indicator WIKA
    KGWA78202720
    Log in for availability
    1 * 1 ST

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.