Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Basic Laboratory Chairs

Basic Laboratory Chairs

Basic laboratory 3 chair, in duotec fabric upholstery, black, with step and contact backrest, backrest height 430 mm, black frame, 620 - 870 mm, Glides
Catalog # BIMO9131-6801
Supplier:   bimos
Basic Laboratory Chairs
Catalog # BIMO9131-6801
Supplier:  bimos
Basic Laboratory Chairs
Basic Laboratory Chairs

Basic laboratory 3 chair, in duotec fabric upholstery, black, with step and contact backrest, backrest height 430 mm, black frame, 620 - 870 mm, Glides

Price
SFr. 653.00
Log in for availability
1 * 1 ST
Product Details & Documents

The tried-and-tested all-rounder for use in laboratories is a great entry level laboratory chair, perfect for a range of workplace environments.

  • With a sturdy steel 5 star base
  • Available in two different frame colours: black or light grey
  • Choice of three different mechanisms: contact backrest, contact backrest with seat tilt adjustment and synchronous mechanism with weight regulation

Basic Laboratory can be supplied with Stamskin synthetic leather or with fabric upholstery. Not only is Stamskin Top easy to clean, but it also has antibacterial, antifungal and antimicrobial properties.

Conform to: DIN 68 877, German GS „safety tested“ certificate and Quality Management System DIN EN ISO 9001

Certifications: Conform to: DIN 68 877, German GS 'safety tested' certificate and Quality Management System DIN EN ISO 9001

Specifications
  • Description:
    Basic laboratory 3 chair, in duotec fabric upholstery, black, with step and contact backrest, backrest height 430 mm, black frame
  • Height:
    620 - 870 mm
  • Seq:
    07
  • Foot style:
    Glides