HPLC columns, Syncronis™ C8
Analytical, C8, 100 Å, 1,7 µm, 2,10 mm, 50 mm
Catalog # HYPE97202-052130
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
These columns are recommended for analytes with medium hydrophobicity or when a less hydrophobic phase is required to obtain optimum retention. Hydrophobic interactions are reduced compared with C18, allowing compounds to elute quicker from the column.
- Highly pure, high surface area silica
- Double endcapped for extra surface coverage
Surface area: 320 m²/g
Carbon load: 10%
pH range: 2 - 8
Specifications
- Column Format:Analytical
- Ø int.:2,10 mm
- Particle Size:1,7 µm
- Pore size:100 Å
- Length:50 mm
- Seq:01
- Phase:C8
- Carbon load:10%
- Cat. No.:HYPE97202-052130
- pH range:2 - 8
- Surface area:320 m²/g
Consigli
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



