HPLC columns, Syncronis™ C8
Analytical, C8, 100 Å, 1,7 µm, 2,10 mm, 100 mm
Catalog # HYPE97202-102130
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
These columns are recommended for analytes with medium hydrophobicity or when a less hydrophobic phase is required to obtain optimum retention. Hydrophobic interactions are reduced compared with C18, allowing compounds to elute quicker from the column.
- Highly pure, high surface area silica
- Double endcapped for extra surface coverage
Surface area: 320 m²/g
Carbon load: 10%
pH range: 2 - 8
Specifications
- Column Format:Analytical
- Ø int.:2,10 mm
- Particle Size:1,7 µm
- Pore size:100 Å
- Length:100 mm
- Seq:02
- Phase:C8
- Carbon load:10%
- Cat. No.:HYPE97202-102130
- pH range:2 - 8
- Surface area:320 m²/g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



