HPLC columns, Syncronis™ C8
Guard cartridge, C8, 100 Å, 5 µm, 4,00/4,60 mm, 10 mm
Catalog # HYPE97205-014001
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
These columns are recommended for analytes with medium hydrophobicity or when a less hydrophobic phase is required to obtain optimum retention. Hydrophobic interactions are reduced compared with C18, allowing compounds to elute quicker from the column.
- Highly pure, high surface area silica
- Double endcapped for extra surface coverage
Surface area: 320 m²/g
Carbon load: 10%
pH range: 2 - 8
Specifications
- Column Format:Guard cartridge
- Ø int.:4,00/4,60 mm
- Particle Size:5 µm
- Pore size:100 Å
- Length:10 mm
- Seq:22
- Phase:C8
- Carbon load:10%
- Cat. No.:HYPE97205-014001
- pH range:2 - 8
- Surface area:320 m²/g
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



