HPLC columns, Syncronis™ C8
Analytical, C8, 100 Å, 5 µm, 4,60 mm, 250 mm
Catalog # HYPE97205-254630
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
These columns are recommended for analytes with medium hydrophobicity or when a less hydrophobic phase is required to obtain optimum retention. Hydrophobic interactions are reduced compared with C18, allowing compounds to elute quicker from the column.
- Highly pure, high surface area silica
- Double endcapped for extra surface coverage
Surface area: 320 m²/g
Carbon load: 10%
pH range: 2 - 8
Specifications
- Column Format:Analytical
- Ø int.:4,60 mm
- Particle Size:5 µm
- Pore size:100 Å
- Length:250 mm
- Seq:26
- Phase:C8
- Carbon load:10%
- Cat. No.:HYPE97205-254630
- pH range:2 - 8
- Surface area:320 m²/g



