Order Entry
Switzerland
Orders LinkContactUsLinkComponent
HPLC columns, Syncronis™ C8

HPLC columns, Syncronis™ C8

Analytical, C8, 100 Å, 5 µm, 3,00 mm, 250 mm
Codice catalogo HYPE97205-253030
Nome del fornitore:   Thermo Fisher Scientific
HPLC columns, Syncronis™ C8
Codice catalogo HYPE97205-253030
Nome del fornitore:  Thermo Fisher Scientific
HPLC columns, Syncronis™ C8
HPLC columns, Syncronis™ C8

Analytical, C8, 100 Å, 5 µm, 3,00 mm, 250 mm

Price
SFr. 1’830.00
Log in per disponibilità
1 * 1 ST
Product Details & Documents

These columns are recommended for analytes with medium hydrophobicity or when a less hydrophobic phase is required to obtain optimum retention. Hydrophobic interactions are reduced compared with C18, allowing compounds to elute quicker from the column.

  • Highly pure, high surface area silica
  • Double endcapped for extra surface coverage

Surface area: 320 m²/g

Carbon load: 10%

pH range: 2 - 8

Specifiche
  • Column Format:
    Analytical
  • Ø int.:
    3,00 mm
  • Particle Size:
    5 µm
  • Pore size:
    100 Å
  • Length:
    250 mm
  • Seq:
    18
  • Phase:
    C8
  • Carbon load:
    10%
  • Cat. No.:
    HYPE97205-253030
  • pH range:
    2 - 8
  • Surface area:
    320 m²/g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.