Order Entry
Switzerland
Orders LinkContactUsLinkComponent
HPLC columns, Syncronis™ C8

HPLC columns, Syncronis™ C8

Analytical, C8, 100 Å, 5 µm, 4,00 mm, 250 mm
  HYPE97205-254030
HPLC columns, Syncronis™ C8
  HYPE97205-254030
HPLC columns, Syncronis™ C8
HPLC columns, Syncronis™ C8

Analytical, C8, 100 Å, 5 µm, 4,00 mm, 250 mm

 
SFr. 1’660.00
   
1 * 1 ST
 

These columns are recommended for analytes with medium hydrophobicity or when a less hydrophobic phase is required to obtain optimum retention. Hydrophobic interactions are reduced compared with C18, allowing compounds to elute quicker from the column.

  • Highly pure, high surface area silica
  • Double endcapped for extra surface coverage

Surface area: 320 m²/g

Carbon load: 10%

pH range: 2 - 8

 
  • Column Format:
    Analytical
  • Ø int.:
    4,00 mm
  • Particle Size:
    5 µm
  • Pore size:
    100 Å
  • Length:
    250 mm
  • Seq:
    21
  • Phase:
    C8
  • Carbon load:
    10%
  • Cat. No.:
    HYPE97205-254030
  • pH range:
    2 - 8
  • Surface area:
    320 m²/g