Test fluids for viscometers
E330*, ~330, 500 mL
Catalog # HAAK082-5411
Supplier: HAAKE
Jump to:
Product Details & Documents
Test and certificated fluids for viscometery - mesurement temperature at 20 °C unless indicated.
Caution: * Measurement temperature 25 °C
Documents
Specifications
Specifications
- Pk:500 mL
- Type:E330*
- Viscosity:~330
Specifications
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



