Order Entry
Switzerland
Orders LinkContactUsLinkComponent
 

Laboratory jacks

200×230 mm, 60 kg, 7 kg, 70 - 260 mm, Blue
  JUCHVL02291/3
Laboratory jacks
  JUCHVL02291/3
Laboratory jacks
Laboratory jacks

200×230 mm, 60 kg, 7 kg, 70 - 260 mm, Blue

 
SFr. 167.00
   
1 * 1 ST
 

Aluminium alloy, with epoxy resin coating. These manually operated lifting stages provide high stablity.

  • Special epoxy resin coating ensures that the surfaces are extremely resistant to chemical attack and to other environmental factors
  • Strict quality controls, as required by DIN EN ISO 9001:2000, ensure a constant product quality
  • Made in Germany
 
  • Max. static load capacity:
    60 kg
  • Plate size:
    200×230 mm
  • Working height:
    70 - 260 mm
  • Colour:
    Blue
  • Seq:
    06
  • Max. dynamic load capacity:
    7 kg