Order Entry
Switzerland
Orders LinkContactUsLinkComponent
Headspace crimp top vials

Headspace crimp top vials

Vials, without P Logo, 20,00 ml, Round bottom, 23×75,5 mm, Clear, No
Catalog # PERCN9306216
Supplier:   PerkinElmer
Headspace crimp top vials
Catalog # PERCN9306216
Supplier:  PerkinElmer
Headspace crimp top vials

Vials, without P Logo, 20,00 ml, Round bottom, 23×75,5 mm, Clear, No

Price
SFr. 1’170.00
Log in for availability
1 * 1.000 ST
Product Details & Documents

Manufactured from Type I borosilicate glass, which meets all USP, JP, and EP Pharmacopeia requirements. These vials are manufactured to specific tolerances that are guaranteed to fit and perform with PerkinElmer and non-PerkinElmer instruments.

  • Pressure release safety caps to ensure safe analysis at any temperature
  • Glass performs at high temperatures and is chemical resistant to acidic, neutral and alkali solutions
  • Packed in a clean environment
Specifications
  • Cap included:
    No
  • Ø×H:
    23×75,5 mm
  • Capacity:
    20,00 ml
  • Colour:
    Clear
  • Description:
    Vials, without P Logo
  • Seq:
    06
  • Base:
    Round bottom
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • PTFE coated silicone cap/spring, unassembled
    PTFE coated silicone cap/spring, unassembled
    PERCB0104241
    Log in for availability
    1 * 100 ST - 189.00 SFr.

Product Information

  • Catalog #
    Availability
    Price
  • PTFE coated silicone cap/spring, unassembled
    PTFE coated silicone cap/spring, unassembled
    PERCB0104242
    Log in for availability
    1 * 1.000 ST - 1 700.00 SFr.

Product Information

  • Catalog #
    Availability
    Price
  • Aluminium coated silicone cap/septa/spring, unassembled
    Aluminium coated silicone cap/septa/spring, unassembled
    PERCB0104243
    Log in for availability
    1 * 100 ST - 242.00 SFr.

Product Information

  • Catalog #
    Availability
    Price
  • Aluminium coated silicone cap/septa/spring, unassembled
    Aluminium coated silicone cap/septa/spring, unassembled
    PERCB0104244
    Log in for availability
    1 * 1.000 ST - 2 750.00 SFr.

Product Information

  • Catalog #
    Septum
    Availability
    Price
  • Aluminium cap, star spring and septa
    Aluminium cap, star spring and septa
    PERCB0159356
    Butyl red
    Log in for availability
    1 * 100 ST - 156.00 SFr.

Product Information

  • Catalog #
    Availability
    Price
  • Red PTFE coated butyl rubber cap, pre-assembled
    Red PTFE coated butyl rubber cap, pre-assembled
    PERCB4000025
    Log in for availability
    1 * 1.000 ST - 1 520.00 SFr.

Product Information

  • Catalog #
    Availability
    Price
  • PTFE coated silicone cap, pre-assembled
    PTFE coated silicone cap, pre-assembled
    PERCB4000022
    Log in for availability
    1 * 1.000 ST - 1 660.00 SFr.

Product Information

  • Catalog #
    Septum
    Availability
    Price
  • Aluminium cap, ridged
    Aluminium cap, ridged
    PERCN9303350
    Butyl grey stopper
    Log in for availability
    1 * 1.000 ST - 876.00 SFr.

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.